Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 4 Contact(S), Male, Crimp Terminal
Mfr # 179465-1
Zoro # G705910007
product price: $0.82
/ea
Sold in multiples of 200 for $164.00
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 300V AC
- Height 9.94 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 179465-1
- Zoro # G705910007
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.94 mm |
Length | 25.1 mm |
Max. Insulation Dia. | 3.1 mm |
Details
Color | Natural |
Item | Housing |
Number of Rows | 2 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Standards | CSA; UL |
Wire Type | Discrete; Stranded |
Hole Center to Center | 3.96 mm |
Material | Nylon |
For Use With | Plug; 177914 or 177915 Contacts; Double Lock Plate |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551NB100BA2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings