Shop All Wire Connectors
Te Connectivity
Rectangular Power Connector, 4 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 770442-1
Zoro # G405913094
Sold in multiples of 200 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 18 AWG
- Max. Voltage 250V AC/DC
- Height 8.76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770442-1
- Zoro # G405913094
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Height | 8.76 mm |
Width | 0.345 in |
Length | 22.3 mm |
Max. Insulation Dia. | 0.11 in |
Details
Color | Natural |
Max. Voltage | 250V AC/DC |
Application | Power, Signal |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Item | Housing |
Number of Rows | 2 |
Contact Type | Socket |
Number of Contacts | 4 |
Wire Type | Discrete |
Max. Temp. | 105°C |
Hole Center to Center | 3.68 mm |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SBO2V06)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- HARTING Han B Hood Top Entry Hc 2 (09300240441)
- Te Connectivity Wire Connectors