Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 4 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 2132781-4
Zoro # G805910037
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC
- Height 11 mm
- Width 0.524 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2132781-4
- Zoro # G805910037
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 mm |
Width | 0.524 in |
Length | 16.4 mm |
Max. Insulation Dia. | 0.118 in |
Details
Color | Natural |
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power, Signal |
Connection Material | Phosphor Bronze |
Hole Center to Center | 3.96 mm |
Terminal Type | Crimp |
Material | Nylon |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Current Rating | 6.5 A |
Number of Contacts | 4 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings