Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 3 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 2-1969688-3
Zoro # G405909844
Sold in multiples of 60 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Application Power
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1969688-3
- Zoro # G405909844
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Header |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power |
Material | Nylon |
Hole Center to Center | 6 mm |
Standards | VDE; UL E28476; UL Recognized |
Connection Material | Copper Alloy |
Max. Temp. | 150°C |
For Use With | Plug Housing |
Features | Circuit Identification Feature |
Terminal Type | Through Hole; Crimp |
Current Rating | 19 A |
Contact Type | Tab |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 3 |
Contact Finish | Pre-Tin Plated |
Terminal Finish | Pre-Tin Plated |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- ROWE High-Voltage Lead Wire, HV, 16 AWG, 50 ft, Red, Silicone Oxide Insulation (SW168M3050)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings