Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 3 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 1969688-3
Zoro # G805909994
Sold in multiples of 70 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Application Power, Signal
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1969688-3
- Zoro # G805909994
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Header |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power, Signal |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
For Use With | Plug Housing |
Features | Circuit Identification Feature |
Standards | VDE; UL E28476; UL Recognized |
Material | Glass-Filled PBT |
Hole Center to Center | 6 mm |
Terminal Type | Through Hole; Crimp |
Contact Type | Tab |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Pre-Tin Plated |
Current Rating | 19 A |
Contact Finish | Pre-Tin Plated |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- CCI Adapter Pwr W-Crd 20A Twst/Lck (090238802)
- GAMPAK 49120 1 in. EMT Conduit Hanger (3003985)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings