Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 3 Contact(S), Male, Crimp Terminal, Receptacle
Mfr # 176283-2
Zoro # G405910192
product price: $0.26
/ea
Sold in multiples of 500 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 300V AC
- Height 8.4 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176283-2
- Zoro # G405910192
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.4 mm |
Length | 29 mm |
Details
Item | Housing |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Material | Nylon |
For Use With | Plug Housing |
Connection Material | Copper Alloy |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 3 |
Current Rating | 7 A |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 2 Pole, 347/600V AC, B Curve (BDL26035)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings