Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 3 Contact(S), Female, Crimp Terminal, Plug
Mfr # 368571-2
Zoro # G005910486
Sold in multiples of 300 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 300V AC
- Application Power, Signal
- Standards CNR; USR; C22.2 No. 182.3; UL 1977
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 368571-2
- Zoro # G005910486
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Standards | CNR; USR; C22.2 No. 182.3; UL 1977 |
For Use With | 368572 or 2005250 Cap; 177919-1 Double Lock Plate; 179839 Header; 177914 or 177915 Contacts |
Wire Type | Discrete; Stranded |
Hole Center to Center | 3.96 mm |
Terminal Type | Crimp |
Max. Temp. | 65°C |
Material | Polyamide |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- MERSEN Fourth pole, for M40 switches (4P40)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings