Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 2 Contact(S), Male, Crimp Terminal, Receptacle
Mfr # 177906-1
Zoro # G205909952
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 300V AC
- Application Power, Signal
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 177906-1
- Zoro # G205909952
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Material | Nylon |
Hole Center to Center | 3.96 mm |
Standards | UL E28476 |
Features | Panel Mount Feature |
Max. Temp. | 105°C |
Wire Type | Discrete; Stranded |
Terminal Type | Crimp |
For Use With | 177916 or 177917 Contacts; 177918-1 Double Lock Plate; 177898 Plug |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 48, 48V DC Coil Volts, 3 C/O (RXM3AB1ED)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings