Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 2 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 175362-1
Zoro # G405909998
product price: $0.66
/ea
Sold in multiples of 150 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 600V AC/DC
- Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 175362-1
- Zoro # G405909998
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 22.8 mm |
Width | 0.18 in |
Length | 0.826 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 5.08 mm |
Max. Temp. | 105°C |
Connector Type | Receptacle |
For Use With | Plug Housing & Header |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Number of Contacts | 2 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Cv Onepass Filter Kit (1008)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings