Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 12 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 179843-1
Zoro # G505910238
product price: $3.55
/ea
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 26 AWG
- Number of Rows 3
- Max. Single Wire Size 16 AWG
- Max. Voltage 50V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 179843-1
- Zoro # G505910238
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 16 AWG |
Height | 14.6 mm |
Width | 19.4 mm |
Length | 19.7 mm |
Max. Insulation Dia. | 0.122 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- AMERTAC Control Light Sensor Cfl (SLC5BCW-4)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings