Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 12 Contact(S), Male, Crimp Terminal
Mfr # 2-179554-6
Zoro # G405909882
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 3000
- Max. Voltage 600V AC/DC
- Height 33.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-179554-6
- Zoro # G405909882
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 33.6 mm |
Width | 0.799 in |
Length | 1.706 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 3000 |
Max. Voltage | 600V AC/DC |
Green Environmental Attribute | Halogen Free |
For Use With | Receptacle Housing |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Glass-Filled Polyester |
Hole Center to Center | 5.08 mm |
Connector Type | Plug |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Number of Contacts | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings