Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 12 Contact(S), Male, Crimp Terminal
Mfr # 177913-1
Zoro # G405909912
product price: $1.45
/ea
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 3
- Max. Voltage 300V AC
- Application Power, Signal
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 177913-1
- Zoro # G405909912
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Housing |
Number of Rows | 3 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Material | Nylon |
Max. Temp. | 105°C |
For Use With | 177905 or 1318809 Plug; 177916 or 177917 Contacts; 177920-1 Double Lock Plate |
Standards | UL 1977 |
Terminal Type | Crimp |
Wire Type | Discrete; Stranded |
Features | Panel Mount Feature |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 12 |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings