Shop All Cable Connectors
Te Connectivity
Rectangular Mil Spec Connectors 2 Row Box Recp 60 Pos 100 C/L
Mfr # 530777-4
Zoro # G405929712
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Through Hole; Wrap-Type
- Material Diallyl Phthalate
- Color Blue
- Type PCB Mount Receptacle, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 530777-4
- Zoro # G405929712
- Country of Origin United States
- Category Cable Connectors
Details
Cable Clamping Method | Through Hole; Wrap-Type |
Item | Connector Assembly |
Material | Diallyl Phthalate |
Color | Blue |
Type | PCB Mount Receptacle, Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- WOODS Timer Wall Springwnd 60Min Gry (59719)
- HALEX 100PK38 Cla Connector (05103B)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- AUDIOVOX 2Wy Coax Cable Splitter (VH47R)
- IFM Wireable M12 connector (EVC812)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- IFM Wireable M8 connector (E10919)
- Te Connectivity Cord Grips