Shop All Wire Disconnects
Te Connectivity
RECPFASTIN-FASTON187 SERIES
Mfr # 62802-2
Zoro # G101052486
Sold in multiples of 15000 for $4,050.00
$4,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Force Normal
- FASTON Yes
- Terminal Angle Straight
- Insulated Yes
- For Housing Type Modular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62802-2
- Zoro # G101052486
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size (mm²)(mm²) | .3 - 1.42 |
Wire Size (AWG)(AWG) | 22 - 16 |
Mating Tab Width | 4.75mm[.187in] |
Wire Insulation Diameter | 2.3 3.3mm[.091 .129in] |
Details
Insertion Force | Normal |
FASTON | Yes |
Terminal Angle | Straight |
Insulated | Yes |
For Housing Type | Modular |
Support Style | Insulation Support |
Applies To | Wire/Cable |
Material Thickness | .3mm[.012in] |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Plating Material | Brass, Tin |
Crimp Type | F-Crimp |
Insulated Wire Support | Yes |
Mating Tab Thickness | .81mm[.032in] |
Disconnect Type | Quick Disconnect |
Fully Insulated | Yes |
Connection Capacity | Single |
Mating Retention Type | Locking Lance |
Wire/Cable Type | Regular Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064NFSS)
- GARDNER BENDER Knockout Seal, 3.5", PK10 (KO709)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- Te Connectivity Wire Disconnects