Shop All Wire Disconnects
Te Connectivity
RECEPT.PIDG FASTON 22-18 250
Mfr # 640903-1
Zoro # G400976742
product price: $0.30
/ea
Sold in multiples of 300 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .9 in
- Terminal Type Receptacle
- Mating Tab Thickness .032 in
- Barrel Color Red
- Crimp Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640903-1
- Zoro # G400976742
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | .9 in |
Wire Insulation Diameter (Max) | .14 in |
Mating Tab Width | .25 in |
Details
Terminal Type | Receptacle |
Mating Tab Thickness | .032 in |
Barrel Color | Red |
Crimp Type | F-Crimp |
RU (UL Component Program) | Approved |
Operating Temperature Range | 105 °C |
Discrete Wire Type | Stranded |
Receptacle Stock Thickness | .018 in |
Insertion Force | Normal |
CSA Certified | Yes |
Plating Material | Tin |
Wire Insulation Support | With |
Mating Retention Type | Dimple |
Fully Insulated | No |
Voltage (Max) | 300 V |
Insulation Material | Nylon |
FASTON | Yes |
Terminal Orientation | Straight |
Insulated | Yes |
Terminates To | Wire & Cable |
Disconnect Type | Quick Disconnect Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (41169401)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-55122-14)
- KNIPEX End Ferrules, 6 AWG (16mm2) Non-, PK100 (97 99 398)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- ANCOR Ancor Heat Shrink Universal Speaker Connector Kit f/22-18/16-14 - Asso (SPKKIT)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- Te Connectivity Wire Connectors & Disconnects