Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 22-18 250
Mfr # 8-640903-1
Zoro # G300976361
product price: $0.64
/ea
Sold in multiples of 200 for $128.00
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .9 in
- Terminal Type Receptacle
- Barrel Type Closed
- Barrel Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-640903-1
- Zoro # G300976361
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .9 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .14 in |
Wire Insulation Diameter (Max) | .14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L5)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- Te Connectivity Wire Disconnects