Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 22-18 250
Mfr # 640902-1
Zoro # G800976748
product price: $0.37
/ea
Sold in multiples of 3500 for $1,295.00
$1,295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .9 in
- Terminal Type Receptacle
- Fully Insulated No
- FASTON Yes
- Crimp Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640902-1
- Zoro # G800976748
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | .9 in |
Mating Tab Width | .25 in |
Wire Insulation Diameter (Max) | .14 in |
Details
Terminal Type | Receptacle |
Fully Insulated | No |
FASTON | Yes |
Crimp Type | F-Crimp |
Mating Retention Type | Dimple |
Mating Tab Thickness | .032 in |
RU (UL Component Program) | Approved |
Receptacle Stock Thickness | .018 in |
Terminal Orientation | Straight |
Wire Insulation Support | With |
Operating Temperature Range | 105 °C |
Terminates To | Wire & Cable |
Insulated | Yes |
Insulation Material | Nylon |
Plating Material | Tin |
Disconnect Type | Quick Disconnect Pin |
Discrete Wire Type | Stranded |
Voltage (Max) | 300 V |
Barrel Color | Red |
Insertion Force | Normal |
CSA Certified | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 25-Pack (210612)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- Te Connectivity Wire Connectors & Disconnects