Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 22-18 250
Mfr # 55675-1
Zoro # G500975539
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .3-.8 mm2
- Overall Length .9 in
- Terminal Type Receptacle
- Voltage (Max) 300 V
- Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 55675-1
- Zoro # G500975539
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .3-.8 mm2 |
Overall Length | .9 in |
Wire Insulation Diameter (Max) | .14 in |
Mating Tab Width | .25 in |
Details
Terminal Type | Receptacle |
Voltage (Max) | 300 V |
Terminates To | Wire & Cable |
Connection Capacity | Single |
Receptacle Stock Thickness | .018 in |
Plating Material | Tin |
FASTON | Yes |
Insulation Material | Nylon |
Insertion Force | Normal |
RU (UL Component Program) | Approved |
Fully Insulated | No |
Barrel Color | Red |
Terminal Orientation | Straight |
Mating Retention Type | Dimple |
Insulated | Yes |
CSA Certified | Yes |
Wire Insulation Support | With |
Mating Tab Thickness | .032 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- ANCOR 12-10 Male Disconnect Fully Insulated, PK 100 (221429)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- Te Connectivity Wire Disconnects