Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 22-18 250
Mfr # 42599-2
Zoro # G500975508
Sold in multiples of 150 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .3-.8 mm2
- Overall Length .901 in
- Terminal Type Receptacle
- Terminates To Wire & Cable
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42599-2
- Zoro # G500975508
- Country of Origin China
- Category Wire Disconnects
Dimensions
Wire Size | .3-.8 mm2 |
Overall Length | .901 in |
Mating Tab Width | .25 in |
Details
Terminal Type | Receptacle |
Terminates To | Wire & Cable |
Insulation Material | PVC |
FASTON | Yes |
Plating Material | Tin |
Insulated | Yes |
Fully Insulated | No |
Barrel Color | Red |
Wire Insulation Support | With |
Mating Tab Thickness | .032 in |
Connection Capacity | Single |
Crimp Type | F-Crimp |
Insertion Force | Normal |
Mating Retention Type | Dimple |
Terminal Orientation | Straight |
Voltage (Max) | 300 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- ABB Motor Lead Disconnect, Male, 6 AWG, Blue (MD6M-1)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- Te Connectivity Wire Connectors & Disconnects