Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 22-18 205
Mfr # 640911-1
Zoro # G500976666
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 509 - 1900 CMA
- Overall Length .8 in
- Terminal Type Receptacle
- Fully Insulated No
- FASTON Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 640911-1
- Zoro # G500976666
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 509 - 1900 CMA |
Overall Length | .8 in |
Wire Insulation Diameter (Max) | .135 in |
Mating Tab Width | .205 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor, White (LHIRS1-G-WH)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- Te Connectivity Wire Connectors & Disconnects