Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 16-14 205
Mfr # 8-640913-1
Zoro # G300976316
product price: $0.59
/ea
Sold in multiples of 3000 for $1,770.00
$1,770.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .8 in
- Terminal Type Receptacle
- Receptacle Stock Thickness .016 in
- Voltage (Max) 300 V
- Mating Tab Thickness .02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-640913-1
- Zoro # G300976316
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | .8 in |
Wire Insulation Diameter (Max) | .17 in |
Mating Tab Width | .205 in |
Details
Terminal Type | Receptacle |
Receptacle Stock Thickness | .016 in |
Voltage (Max) | 300 V |
Mating Tab Thickness | .02 in |
Discrete Wire Type | Stranded |
CSA Certified | Yes |
Operating Temperature Range | 105 °C |
Fully Insulated | No |
Barrel Color | Blue |
Wire Insulation Support | With |
Insertion Force | Normal |
RU (UL Component Program) | Approved |
Crimp Type | F-Crimp |
Disconnect Type | Quick Disconnect Pin |
Insulated | Yes |
Plating Material | Tin |
Terminates To | Wire & Cable |
FASTON | Yes |
Terminal Orientation | Straight |
Mating Retention Type | Dimple |
Insulation Material | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-3CR)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH281)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- Te Connectivity Wire Disconnects