Shop All Wire Disconnects
Te Connectivity
Recept Pidg Faston 16-14 187
Mfr # 640919-1
Zoro # G705900237
product price: $0.50
/ea
Sold in multiples of 250 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .8 in
- Terminal Type Receptacle
- Insulation Material Nylon
- Insertion Force Normal
- Wire Insulation Support With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640919-1
- Zoro # G705900237
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | .8 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .17 in |
Details
Terminal Type | Receptacle |
Insulation Material | Nylon |
Insertion Force | Normal |
Wire Insulation Support | With |
Fully Insulated | No |
RU (UL Component Program) | Approved |
Terminal Orientation | Straight |
Crimp Type | F-Crimp |
Discrete Wire Type | Stranded |
Operating Temperature Range | 105 °C |
FASTON | Yes |
Insulated | Yes |
Mating Retention Type | Dimple |
Mating Tab Thickness | .02 in |
Terminates To | Wire & Cable |
Receptacle Stock Thickness | .016 in |
CSA Certified | Yes |
Disconnect Type | Quick Disconnect Pin |
Plating Material | Tin |
Barrel Color | Blue |
Voltage (Max) | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEGRAND 20A Ground Monitoring Plug 3P 4W 125/250VAC (L1420PGCM)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- QUICKCABLE Female Disconnect, 12-10ga, .25", PK1000 (163448-1000)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- Te Connectivity Wire Connectors & Disconnects