Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 16-14 187
Mfr # 184235-1
Zoro # G100975083
Sold in multiples of 250 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2050 - 5180 CMA
- Overall Length .8 in
- Terminal Type Receptacle
- Terminates To Wire & Cable
- CSA Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 184235-1
- Zoro # G100975083
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 2050 - 5180 CMA |
Overall Length | .8 in |
Wire Insulation Diameter (Max) | .17 in |
Mating Tab Width | .187 in |
Details
Terminal Type | Receptacle |
Terminates To | Wire & Cable |
CSA Certified | Yes |
Mating Retention Type | Dimple |
FASTON | Yes |
Insertion Force | Normal |
Fully Insulated | No |
Wire Insulation Support | With |
RU (UL Component Program) | Approved |
Voltage (Max) | 300 V |
UL Flammability Rating | UL 94V-0 |
Receptacle Stock Thickness | .016 in |
Terminal Orientation | Straight |
Plating Material | Tin |
Insulation Material | Nylon |
Connection Capacity | Single |
Mating Tab Thickness | .032 in |
Insulated | Yes |
Barrel Color | Blue |
Disconnect Type | Quick Disconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (B14-516)
- DARE Wire 14 Ga Underground (2488)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- 3M Female Disconnect, Red, 22-18AWG, PK250 (MNHU18-250DFIK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- Te Connectivity Wire Connectors & Disconnects