Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 14-12 250
Mfr # 60544-3
Zoro # G400975912
product price: $0.47
/ea
Sold in multiples of 2000 for $940.00
$940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Receptacle
- Terminal Orientation Straight
- Receptacle Stock Thickness .018 in
- Barrel Color Green
- FASTON Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60544-3
- Zoro # G400975912
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Insulation Diameter (Max) | .25 in |
Mating Tab Width | .25 in |
Details
Terminal Type | Receptacle |
Terminal Orientation | Straight |
Receptacle Stock Thickness | .018 in |
Barrel Color | Green |
FASTON | Yes |
Insertion Force | Normal |
Voltage (Max) | 300 V |
Mating Retention Type | Dimple |
Insulation Material | Nylon |
Plating Material | Tin |
Mating Tab Thickness | .032 in |
Fully Insulated | No |
Terminates To | Wire & Cable |
Insulated | Yes |
Crimp Type | Tetra-Crimp |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 22 mm, 2NO/2NC, Red (22102-122)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ABB Interface Module RTAC01 (RTAC-01)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- ECM INDUSTRIES BLU Bullet Disconnect (20-163P)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Male Bullet Discon, Blue, 16-14AWG, PK1000 (MVU14-156DMK-A)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- Te Connectivity Wire Connectors & Disconnects