Shop All Wire Disconnects
Te Connectivity
RECEPT PIDG FASTON 14-12 250
Mfr # 42844-2
Zoro # G500975850
product price: $0.88
/ea
Sold in multiples of 100 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.012 in
- Terminal Type Receptacle
- Wire Insulation Support With
- Plating Material Tin
- Receptacle Stock Thickness .018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42844-2
- Zoro # G500975850
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.012 in |
Wire Insulation Diameter (Max) | .25 in |
Mating Tab Width | .25 in |
Details
Terminal Type | Receptacle |
Wire Insulation Support | With |
Plating Material | Tin |
Receptacle Stock Thickness | .018 in |
Mating Retention Type | Dimple |
Terminal Orientation | Straight |
Mating Tab Thickness | .032 in |
Fully Insulated | No |
Insulation Material | Nylon |
Connection Capacity | Single |
Barrel Color | Green |
Insertion Force | Normal |
FASTON | Yes |
Terminates To | Wire & Cable |
Contact Base Material | Phosphor Bronze |
Insulated | Yes |
Crimp Type | F-Crimp |
Voltage (Max) | 300 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS34BH13)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- Te Connectivity Wire Disconnects