Shop All Headers & Wire Housings
Te Connectivity
RECEPT HOUSING ASSY 8MM 2 W
Mfr # 1801422-3
Zoro # G300956882
product price: $2.19
/ea
Sold in multiples of 38 for $83.22
$83.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 27.4 mm
- Color White
- Material Glass-Filled PBT
- Width 1.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1801422-3
- Zoro # G300956882
- Country of Origin Morocco
- Category Headers & Wire Housings
Dimensions
Height | 27.4 mm |
Width | 1.717 in |
Length | 28 mm |
Details
Number of Rows | 1 |
Color | White |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Application | Signal |
Flammability Rating | UL 94 HB |
Max. Temp. | 85°C |
Number of Contacts | 2 |
Max. Voltage | 16V DC |
Hole Center to Center | 8.4 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- GENERAC Carburetor (0G95940SRV)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings