Shop All Splicing Connectors
Te Connectivity
RECEPT FASTON SPLICE 22-10
Mfr # 321688
Zoro # G500976055
product price: $1.39
/ea
Sold in multiples of 55 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serrated Yes
- Terminal & Splice Style Splice
- Sealable No
- Splice Capacity 1
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321688
- Zoro # G500976055
- Country of Origin United States
- Category Splicing Connectors
Details
Serrated | Yes |
Terminal & Splice Style | Splice |
Sealable | No |
Splice Capacity | 1 |
Contact Plating Material | Tin |
Plating Material | Tin |
Insulation Material | Vinyl |
Housing Material | PVC |
Product Type | Splice |
Splice Material | Brass |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- IDEAL Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, Blk (46-402)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- Te Connectivity Splicing Connectors