Shop All Splicing Connectors
Te Connectivity
RECEPT FASTON SPLICE 22-10
Mfr # 1-321235-1
Zoro # G700974721
product price: $0.65
/ea
Sold in multiples of 2500 for $1,625.00
$1,625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Splice
- Housing Material PVC
- Insulated Yes
- Sealable No
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-321235-1
- Zoro # G700974721
- Country of Origin United States
- Category Splicing Connectors
Details
Product Type | Splice |
Housing Material | PVC |
Insulated | Yes |
Sealable | No |
Contact Plating Material | Tin |
CSA Certified | Yes |
Terminal & Splice Style | Splice |
RU (UL Component Program) | Approved |
Insulation Material | Vinyl |
Plating Material | Tin |
Serrated | No |
Splice Capacity | 1 |
Splice Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- ILSCO Aluminum Splicer/Reducer, Conductor, PK3 (SPA-0-EC)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- Te Connectivity Splicing Connectors