Shop All Headers & Wire Housings
Te Connectivity
REC HSG LOW PROFILE EI 3P
Mfr # 172142-3
Zoro # G100955153
product price: $0.20
/ea
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC; 350V DC
- Height 6.7 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172142-3
- Zoro # G100955153
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Height | 6.7 mm |
Length | 9.5 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC; 350V DC |
Application | Power, Signal |
Terminal Type | Crimp |
Material | Nylon |
Hole Center to Center | 2.5 mm |
Standards | UL; CSA Certified |
Max. Temp. | 95°C |
Connector Type | Receptacle |
Current Rating | 2 A |
Number of Contacts | 3 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Communications Cover, 24 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80712)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A24P20AL)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings