Shop All Headers & Wire Housings
Te Connectivity
RCPT HSG METRIC INTERCONN SYS
Mfr # 92009-7
Zoro # G800957211
Sold in multiples of 36000 for $8,280.00
$8,280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Plug Housing
- Length 20 mm
- Application Power, Signal
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 92009-7
- Zoro # G800957211
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 20 mm |
Height | 4.5 mm |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | Plug Housing |
Application | Power, Signal |
Color | Natural |
Material | Nylon |
Current Rating | 3 A |
Max. Voltage | 250V AC/VDC |
Contact Type | Socket |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Hole Center to Center | 2.5 mm |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Connection Material | Phosphor Bronze |
Number of Contacts | 7 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SC)
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings