Shop All PCB Connectors
Te Connectivity
RCPT ASSY SHLD 50 POSN RTANG
Mfr # 5554901-1
Zoro # G701068832
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Features Panel Mount Feature
- Material Thermoplastic
- Finish Nickel Over Copper
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5554901-1
- Zoro # G701068832
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Features | Panel Mount Feature |
Material | Thermoplastic |
Finish | Nickel Over Copper |
Color | Black |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Current Rating | 3.5 A |
Contact Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 50 |
Connection Material | Copper Alloy |
Hole Center to Center | 2.16 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Top Spring, 3/8" (FS-3/8TG E/G)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-250)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity PCB Connectors