Shop All Wire Terminals
Te Connectivity
RCPT 187 FL/FAST/AMVR 0157TPBR
Mfr # 63942-1
Zoro # G000980200
product price: $0.11
/ea
Sold in multiples of 18000 for $1,980.00
$1,980.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 0.41 mm²
- Insulation Type Non-Insulated
- Max. Temp. 221 Degrees F
- Overall Length 0.435 in
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63942-1
- Zoro # G000980200
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.435 in |
Details
Wire Range | 0.26 to 0.41 mm² |
Insulation Type | Non-Insulated |
Item | Quick Disconnect Receptacle |
Max. Temp. | 221 Degrees F |
Connection Type | F-Crimp |
Seam | Open |
Wire Type | Magnet Wire |
Connection Material | Brass |
Features | Wire Insulation Support |
Max. Voltage | 240V |
Application | Wire & Cable |
Terminal Type | Flag |
Insulation Dia | 0.02 to 0.04 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU14-10RK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- Te Connectivity Wire Connectors & Disconnects