Shop All Wire Terminals
Te Connectivity
RCPT 187 FL/FAST AMVR 0157TPBR
Mfr # 63941-1
Zoro # G300980221
Sold in multiples of 18000 for $1,980.00
$1,980.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Max. Temp. 221 Degrees F
- Seam Open
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63941-1
- Zoro # G300980221
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.435 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Item | Quick Disconnect Receptacle |
Seam | Open |
Wire Type | Magnet Wire |
Connection Type | F-Crimp |
Connection Material | Brass |
Features | Wire Insulation Support |
Terminal Type | Flag |
Max. Voltage | 240V |
Application | Wire & Cable |
Insulation Dia | 0.06 to 0.15 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606)
- DECORA Switch W/Walplt Sp15A Wh (C28-05671-02W)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack (312499)
- GARDNER BENDER 22-14 AWG Vinyl Wire Termination Kit 100 Piece PK100 (10-170)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- Te Connectivity Wire Connectors & Disconnects