Shop All Headers & Wire Housings
Te Connectivity
RAST2.5 W2W Crimp-IDC 2pos Motor Mnt
Mfr # 1718044-4
Zoro # G501066496
product price: $0.33
/ea
Sold in multiples of 20000 for $6,600.00
$6,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 16.5 mm
- Application Signal
- Material Polyamide
- For Use With Plug Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1718044-4
- Zoro # G501066496
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 16.5 mm |
Details
Item | Connector |
Number of Rows | 1 |
Application | Signal |
Material | Polyamide |
For Use With | Plug Connector |
Color | Natural |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 5 mm |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-2 |
Contact Type | Tab |
Connector Type | Header |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings