Shop All Headers & Wire Housings
Te Connectivity
Rast 5 Idc Connectors, Crimp Terminal Housings, Tab, Tab Housing, 7 Position
Mfr # 293039-2
Zoro # G405913087
product price: $1.35
/ea
Sold in multiples of 75 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Color Natural
- Length 2.205 in
- Insulated No
- Hole Center to Center 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 293039-2
- Zoro # G405913087
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 2.205 in |
Details
Item | Terminal Housing |
Material | Polyamide |
Color | Natural |
Insulated | No |
Hole Center to Center | 5 mm |
Max. Temp. | 105°C |
Number of Contacts | 7 |
Terminal Type | Tab |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Steel, Rectangular (6500NI-5)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86543)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings