Shop All Headers & Wire Housings
Te Connectivity
Rack And Panel Connector, 4 Contact(S), Male, 0.173 Inch Pitch, Receptacle
Mfr # 212609-1
Zoro # G705910298
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 4
- Max. Voltage 600V AC
- Wire Connector Style Drawer
- Width 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 212609-1
- Zoro # G705910298
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 1.19 in |
Length | 1.54 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 4 |
Max. Voltage | 600V AC |
Wire Connector Style | Drawer |
Features | Panel Mount Feature |
Connector Type | Receptacle |
Material | Glass-Filled Polyester |
Max. Temp. | 130°C |
For Use With | Hardware 208211-1 or -4; Plug Housing |
Wire Type | Discrete; Stranded |
Standards | CSA; UL E28476; UL Recognized and Certified |
Hole Center to Center | 0.173 in |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.38 in. (074-01-032)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings