Shop All Headers & Wire Housings
Te Connectivity
Rack And Panel Connector, 19 Contact(S), Male, Receptacle
Mfr # 208209-2
Zoro # G305910261
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 5
- Max. Voltage 600V AC/DC
- Wire Connector Style Drawer
- Width 30.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 208209-2
- Zoro # G305910261
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 30.78 mm |
Length | 54.94 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 5 |
Max. Voltage | 600V AC/DC |
Wire Connector Style | Drawer |
Wire Type | Discrete; Stranded |
Features | Panel Mount Feature |
For Use With | Hardware 208211-1 or -4; Plug Housing |
Connector Type | Receptacle |
Max. Temp. | 130°C |
Material | Polyester |
Hole Center to Center | 5.08 mm |
Standards | CSA; UL E28476; UL Certified and Recognized |
Number of Contacts | 19 |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2IN-AC110/120(S))
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings