Shop All Power Relays
Te Connectivity
RA3100L=REMOTE POWER CONTROLER
Mfr # 1616133-4
Zoro # G001025313
product price: $60,435.99
/ea
Free Shipping & Returns
$60,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18 to 32V DC
- Contact Form - Relay 3PST
- Electrical Connection - Power Relay 1/4-28 UNF-2A Wire Connector
- Number of Poles 3
- Features Sealed Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1616133-4
- Zoro # G001025313
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 18 to 32V DC |
Contact Form - Relay | 3PST |
Electrical Connection - Power Relay | 1/4-28 UNF-2A Wire Connector |
Number of Poles | 3 |
Features | Sealed Contactor |
Contact Rating | 50 A |
Mounting Type | Chassis |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Orange, PVC Insulation (411030503)
- QUICKCABLE Primary Wire, 14 Gauge, White, 100ft. (230409-100)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- Te Connectivity Electrical Relays