Shop All General Purpose Relays
Te Connectivity
R10-E1Z6-J2.5K=R10
Mfr # 8-1393766-3
Zoro # G100984535
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Material Ag
- Contact Current Rating (Max) 2A
- Contact Number of Poles 6
- Coil Special Features Sensitive Version
- Environmental Ambient Temperature (Max) 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1393766-3
- Zoro # G100984535
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Height Class (Mechanical) | 30 to 40 mm |
Width Class (Mechanical) | 16 to 20 mm |
Product Height | 1.189 in |
Product Length | 1.165 in |
Product Width | .736 in |
Length Class (Mechanical) | 25 to 30 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- EATON Overload Relay Heater Element (MSH18.6A)
- AGASTAT 120V-Ac Control Relay (GPIN)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- Te Connectivity Electrical Relays