Shop All General Purpose Relays
Te Connectivity
R10-E1Y4-JJ2.5K=R10
Mfr # 4-1393766-7
Zoro # G000985304
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Material Ag
- Coil Special Features Sensitive Version
- Operating Temperature Range -55 to 75°C
- Product Width .736 in
- Coil Resistance 2500 Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393766-7
- Zoro # G000985304
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Product Width | .736 in |
Product Length | 1.165 in |
Product Height | 1.189 in |
Length Class (Mechanical) | 25 to 30 mm |
Width Class (Mechanical) | 16 to 20 mm |
Height Class (Mechanical) | 30 to 40 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DIU)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- AGASTAT 120V-Ac Control Relay (GPIN)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Te Connectivity Electrical Relays