Shop All PCB Connectors
Te Connectivity
QSFP28 1X3 CAGE ASSY SPRING HS LP
Mfr # 4-2170740-6
Zoro # G001069867
product price: $39.49
/ea
Sold in multiples of 2 for $78.98
$78.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Material Nickel Silver
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Includes Heat Sink, Lightpipe
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-2170740-6
- Zoro # G001069867
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Material | Nickel Silver |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Includes | Heat Sink, Lightpipe |
Max. Temp. | 85°C |
Number of Ports | 3 |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T350D1)
- TOLCO No Thread Swivel Sway Brace (909)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors