Shop All PCB Connectors
Te Connectivity
QSFP28 1X3 CAGE ASSY SPRING HS LP
Mfr # 2170740-6
Zoro # G401068279
product price: $43.69
/ea
Sold in multiples of 2 for $87.38
$87.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Nickel Silver
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Includes Heat Sink, Lightpipe
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170740-6
- Zoro # G401068279
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Material | Nickel Silver |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Includes | Heat Sink, Lightpipe |
Number of Ports | 3 |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Max. Temp. | 85°C |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- LIBERTY PUMPS KIT, 331 MASTER REBUILD (K001247)
- TRIPP LITE Smart UPS, 2.2kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART 2200 NET)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors