Shop All PCB Connectors
Te Connectivity
QSFP28 1X3 CAGE ASSY SPRING HS LP
Mfr # 2170740-5
Zoro # G001068242
Sold in multiples of 2 for $87.38
$87.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Includes Heat Sink, Lightpipe
- Material Nickel Silver
- Terminal Type Through Hole - Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2170740-5
- Zoro # G001068242
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Includes | Heat Sink, Lightpipe |
Material | Nickel Silver |
Terminal Type | Through Hole - Press-Fit |
Max. Temp. | 85°C |
Number of Ports | 3 |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM-QC)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects