Shop All PCB Connectors
Te Connectivity
QSFP28 1X3 CAGE ASSY SPRING HS LP
Mfr # 2-2170740-5
Zoro # G001067832
Sold in multiples of 2 for $81.38
$81.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Includes Heat Sink, Lightpipe
- Material Nickel Silver
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-2170740-5
- Zoro # G001067832
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Includes | Heat Sink, Lightpipe |
Material | Nickel Silver |
Max. Temp. | 85°C |
Terminal Type | Through Hole - Press-Fit |
Flammability Rating | UL 94 V-0 |
Number of Ports | 3 |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T089)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects