Shop All Wire Connectors
Te Connectivity
Qma-Sma, Panel Mount, Panel Mount, Female-Female, Jack-Jack
Mfr # 1056333-1
Zoro # G705783670
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Signal
- Length 12.7 mm
- Material Stainless Steel
- Contact Finish Gold Plated
- Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1056333-1
- Zoro # G705783670
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 12.7 mm |
Details
Application | Power, Signal |
Item | Adapter |
Material | Stainless Steel |
Contact Finish | Gold Plated |
Finish | Gold Plated |
Max. Temp. | 165°C |
Insulated | No |
Number of Contacts | 1 |
Type | Straight |
Connection Material | Beryllium Copper |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- DAYCO 0.09 in. Fuel Line Connectors (D35-80600)
- HARTING Rectangular Connector Removal Tool (09990000012)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- KALIBUR BNC Male Crimp Connector for RG58 (BNC2X)
- Te Connectivity Wire Connectors