Shop All Headers & Wire Housings
Te Connectivity
PTL 3X5 CAP PANEL MT STD TEMP KEY C BLU
Mfr # 3-1971875-7
Zoro # G501068889
Sold in multiples of 160 for $158.40
$158.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Blue
- Material Glass-Filled PBT
- Max. Voltage 600V AC/DC
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1971875-7
- Zoro # G501068889
- Country of Origin United States
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Color | Blue |
Material | Glass-Filled PBT |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 6 mm |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Number of Contacts | 15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- HONEYWELL THERMAL SOLUTIONS St7800A1062 90 Second Purge (ST7800A106)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF, BQ (ECPLD2)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings