Shop All Headers & Wire Housings
Te Connectivity
PTL 3X5 CAP PANEL MT STD TEMP KEY A NAT
Mfr # 1-1971875-7
Zoro # G301067310
Sold in multiples of 80 for $127.20
$127.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Number of Rows 3
- Standards UL E28476; UL Recognized
- For Use With Tab Contact; TPA; Plug Housing; CPA
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1971875-7
- Zoro # G301067310
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 31.15 mm |
Details
Item | Housing |
Material | Glass-Filled PBT |
Number of Rows | 3 |
Standards | UL E28476; UL Recognized |
For Use With | Tab Contact; TPA; Plug Housing; CPA |
Color | Natural |
Features | Circuit Identification Feature; Panel Mount Feature |
Application | Power |
Contact Type | Tab |
Hole Center to Center | 6 mm |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Max. Voltage | 600V AC/DC |
Number of Contacts | 15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Locking Adapter L5-30P 30A 125V Locking Plug - L5-20R 20Amp 3-Prong Connector (ADL530L520)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (CCMR01.4)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings