Shop All Headers & Wire Housings
Te Connectivity
PTL 3X5 CAP FREE HANG HITEMP KEY A LGR
Mfr # 5-1971874-7
Zoro # G401069269
product price: $2.39
/ea
Sold in multiples of 150 for $358.50
$358.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Nylon
- Hole Center to Center 6 mm
- Max. Voltage 600V AC/DC
- Max. Temp. 150°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1971874-7
- Zoro # G401069269
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Light Gray |
Material | Nylon |
Hole Center to Center | 6 mm |
Max. Voltage | 600V AC/DC |
Max. Temp. | 150°C |
Number of Contacts | 15 |
Green Environmental Attribute | Halogen Free |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- GAMPAK COUPLE COMP EMT 1-1/2"" (02-55264)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings