Shop All Headers & Wire Housings
Te Connectivity
PTL 3X5 CAP FREE HANG GLW WIRE KEY A DGR
Mfr # 5-2232360-7
Zoro # G301068744
product price: $0.99
/ea
Sold in multiples of 88 for $87.12
$87.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Nylon
- Flammability Rating UL 94 V-0
- Max. Temp. 105°C
- Number of Contacts 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-2232360-7
- Zoro # G301068744
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Dark Gray |
Material | Nylon |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Number of Contacts | 15 |
Connector Type | Receptacle |
Hole Center to Center | 6 mm |
Max. Voltage | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings