Shop All Headers & Wire Housings
Te Connectivity
PTL 3X4 CAP FREE HANG GLW WIRE KEY A DGR
Mfr # 5-2232360-4
Zoro # G101068920
product price: $0.84
/ea
Sold in multiples of 105 for $88.20
$88.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Nylon
- Number of Contacts 12
- Max. Temp. 105°C
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-2232360-4
- Zoro # G101068920
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Dark Gray |
Material | Nylon |
Number of Contacts | 12 |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 6 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings